Pilot Device, 22mm, Contact Block, 1NC, M22, Front Mount

Item #: 0786951

Cat #: M22-CK01

UPC: 786685278056

$ 17.67 EA
Company wide:
51 in stock
1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

Overview

1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685278056, M22-CK01, CUTM22CK01

Specifications

Type: Contact Block, 1 N.C.
Family / Style: M22
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 1 N.C.
Volts DC: 600
Volts AC: 600
Family / Style: M22
Mounting: Front