1
more

Reciprocating Saw Blade, Sawzall, 24 TPI, Length: 6"
Item #: 0786945
Cat #: 353-624
UPC: 783310099666
Call for price
Company wide:
0
in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 24 TPI, Length: 6"
Overview
Reciprocating Saw Blade, Sawzall, 24 TPI, Length: 6"
Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness Exclusive plunge tip makesstarting cuts faster and easier Blades color coded by application
Also known as: 783310099666, 353-624, GRE353624
Specifications
| Length: | 6 in |
| Material: | Steel |
| Length: | 6 in |
| Material: | Steel |