Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 0786883

Cat #: MC391FUNNU

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M130

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M130
Also known as: MC391FUNNU, HACMC391FUNNU

Specifications

Type: Pulse Start, Electronic
ANSI Code: M130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 39
Volts AC Range: 120 - 277
ANSI Code: M130
Light Technology: HID