28 Watt T8 Long Life Fluorescent Bulb

Item #: 0786862

Cat #: F32T8/ADV835/XLL/ALTO 28W

UPC: 046677281489

Company wide:
0 in stock
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2675, CRI: 85, Color Temp: 3500K. Length: 48 in. Rated Avg. Life: 40,000 to 52,000 hr. *Philips Part # 281485* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2675, CRI: 85, Color Temp: 3500K. Length: 48 in. Rated Avg. Life: 40,000 to 52,000 hr. *Philips Part # 281485* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.

Also known as: 046677281489, F32T8/ADV835/XLL/ALTO 28W, PHIF32T8ADV835XL28

Specifications

Lumens: 2675
Color Rendering Index (CRI): 85
Wattage: 28
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2675
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent