Eg 18ka 2 Pole 30 Amp Bolt-on Breaker

Item #: 0786830

Cat #: EGB2030FFB

UPC: 786685232478

$ 1215.23 EA
Company wide:
0 in stock
Documents & Guides
Eg 18ka 2 Pole 30 Amp Bolt-on Breaker

Overview

Eg 18ka 2 Pole 30 Amp Bolt-on Breaker
Also known as: 786685232478, EGB2030FFB, CUTEGB2030FFB

Specifications

Poles: 2
Amps: 30
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 2
Volts AC: 347, 600Y
Amps: 30
Mounting: Bolt On