60A,REC,3P4W,MG,307,125/250V,ENCL

Item #: 0786808

Cat #: DF6307FR0E0

UPC: 708917303442

$ 2371.61 EA
Company wide:
0 in stock
Documents & Guides
THB DF6307FR0E0 60A REC 3P4W

Overview

THB DF6307FR0E0 60A REC 3P4W
Also known as: 708917303442, DF6307FR0E0, THBDF6307FR0E0

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60