Eg 18ka 3 Pole 90 Amp Bolt Breaker

Item #: 0786796

Cat #: EGB3090FFB

UPC: 786685345642

$ 1525.79 EA
Company wide:
0 in stock
Documents & Guides
Eg 18ka 3 Pole 90 Amp Bolt Breaker,

Overview

Eg 18ka 3 Pole 90 Amp Bolt Breaker,
Also known as: 786685345642, EGB3090FFB, CUTEGB3090FFB

Specifications

Poles: 3
Volts AC: 347, 600Y
Amps: 90
Mounting: Bolt On
Poles: 3
Amps: 90
Volts AC: 347, 600Y
Mounting: Bolt On