60A,CON,3P4W,MG,307,125/250

Item #: 0786790

Cat #: DF6307FP000

UPC: 708917084013

$ 2244.80 EA
Company wide:
0 in stock
Documents & Guides
THB DF6307FP000 60A CON 3P4W

Overview

THB DF6307FP000 60A CON 3P4W
Also known as: 708917084013, DF6307FP000, THBDF6307FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60