60A,REC,3P4W,MG,304,AGL,277/480

Item #: 0786772

Cat #: DF6304FRA00

UPC: 708917270577

$ 2123.53 EA
Company wide:
0 in stock
Documents & Guides
THB DF6304FRA00 60A REC 3P4W

Overview

THB DF6304FRA00 60A REC 3P4W
Also known as: 708917270577, DF6304FRA00, THBDF6304FRA00

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60