#12-14 Square Power Bit. 4"

Item #: 0786700

Cat #: IB34C

UPC: 781002818823

$ 19.10 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, #12-14 Square, Point Size: #3, Length: 4", Includes (2) Bits.

Overview

Power Bit, #12-14 Square, Point Size: #3, Length: 4", Includes (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818823, IB34C, DOTIB34C

Specifications

Length: 4 ft
Length: 4 ft