Dottie Ib3c Carded 2 Pc. #3 X 1" -

Item #: 0786692

Cat #: IB3C

UPC: 781002818793

$ 6.98 EA
Company wide:
6 in stock
Documents & Guides
Dot Ib3c Carded 2 Pc. #3 X 1" #12 - #14 Square Drive Insert Bit

Overview

Dot Ib3c Carded 2 Pc. #3 X 1" #12 - #14 Square Drive Insert Bit

Square Drive Insert Bits are manufactured for use with 3-jawed drill chucks and magnetic bit holders. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818793, IB3C, DOTIB3C

Specifications

Length: 1 in
Length: 1 in