Square Power Bit, #8-10

Item #: 0786689

Cat #: IB2XC

UPC: 781002818762

$ 11.47 EA
Company wide:
102 in stock
Documents & Guides
Power Bit, #8-10 Square, Point Size: #2, Length: 3", Includes: (2) Bits.

Overview

Power Bit, #8-10 Square, Point Size: #2, Length: 3", Includes: (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818762, IB2XC, DOTIB2XC

Specifications

Length: 3 in
Length: 3 in