Global Plus Series Connector Cable

Item #: 0786656

Cat #: CSDS4A4RY2205

UPC: 782116141562

$ 76.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Global Plus Series Connector Cable, Straight, Polyurethane enclosure, 4 Pin 4 Wire, Straight Female M12, 16 Ft. ( 5m )

Overview

Eaton Global Plus Series Connector Cable, Straight, Polyurethane enclosure, 4 Pin 4 Wire, Straight Female M12, 16 Ft. ( 5m )
Also known as: 782116141562, CSDS4A4RY2205, CUTCSDS4A4RY2205

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 16.4 ft
Material: PVC
IP/NEMA Rating: IP67
Gender: Female
Length: 16.4 ft
IP/NEMA Rating: IP67
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Material: PVC