60A,CON,2P3W,MG,107,125

Item #: 0786653

Cat #: DF6107FP000

UPC: 708917178972

$ 2134.42 EA
Company wide:
0 in stock
Documents & Guides
THB DF6107FP000 60A CON 2P3W

Overview

THB DF6107FP000 60A CON 2P3W
Also known as: 708917178972, DF6107FP000, THBDF6107FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60