60A,CON,2P3W,MG,104,277

Item #: 0786650

Cat #: DF6104FP000

UPC: 708917141556

$ 2134.42 EA
Company wide:
0 in stock
Documents & Guides
THB DF6104FP000 60A CON 2P3W

Overview

THB DF6104FP000 60A CON 2P3W
Also known as: 708917141556, DF6104FP000, THBDF6104FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60