60A,CON,2P3W,MG,101,220V,50HZ

Item #: 0786645

Cat #: DF6101FP000

UPC: 708917314066

$ 2073.80 EA
Company wide:
0 in stock
Documents & Guides
THB DF6101FP000 60A CON 2P3W

Overview

THB DF6101FP000 60A CON 2P3W
Also known as: 708917314066, DF6101FP000, THBDF6101FP000

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60