#8-10 Square Power Bit

Item #: 0786632

Cat #: IB2CLC

UPC: 781002818915

$ 8.86 EA
Company wide:
49 in stock
Power Bit, #8-10 Square & #8-10 Phillips, Point Size: #2, Length: 2", Includes: (1) Phillips & (1) Square.

Overview

Power Bit, #8-10 Square & #8-10 Phillips, Point Size: #2, Length: 2", Includes: (1) Phillips & (1) Square.

Square/Phillips Combo Drive Insert Bits are manufactured for use with 3 jawed chuck drills and magnetic bit holders. They are manufactured for maximum durability and heat treated to prevent wear

Also known as: 781002818915, IB2CLC, DOTIB2CLC

Specifications

Length: 2 in
Length: 2 in