Square Power Bit, 6"

Item #: 0786631

Cat #: IB26C

UPC: 781002818786

$ 26.98 EA
Company wide:
151 in stock
Documents & Guides
Power Bit, Screw Size: #8-10, Point Size: #2, Length: 6", Includes: (2) Bits.

Overview

Power Bit, Screw Size: #8-10, Point Size: #2, Length: 6", Includes: (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818786, IB26C, DOTIB26C

Specifications

Length: 6 in
Length: 6 in