8x8, 48" Long Type 1 Trough

Item #: 0786609

Cat #: A8848T1T

UPC: 783510112936

$ 368.15 EA
Company wide:
0 in stock
Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 8.00x8.00x48.00, Material/finish: Steel/gray

Overview

Wire Trough, Type 1, Bulletin F40t1 (type 1 Wiring Trough), Size/dims: 8.00x8.00x48.00, Material/finish: Steel/gray

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112936, A8848T1T, HOFA8848T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in