Ceiling Panel, 277V

Item #: 0786561

Cat #: CP707

UPC: 686334458764

$ 635.13 EA
Company wide:
0 in stock
Documents & Guides
Radiant Ceiling Panel, 277 Volt, 750 Watt

Overview

Radiant Ceiling Panel, 277 Volt, 750 Watt
Also known as: 686334458764, CP707, TPICP707

Specifications

Wattage: 750
Volts AC: 277
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 750
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 277
Standards: California Proposition 65