6 XHHW Stranded Copper Red 2500'

Item #: 0786521

Cat #: 6XHHWCSTRREDX2500

UPC: 048243241071

$ 1.53 FT
Company wide:
14,911 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 2500 ft Reel.

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, Red, Length: 2500 ft Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243241071, 6XHHWCSTRREDX2500

Specifications

Color: Red
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Color: Red
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 6 AWG
Stranding: Stranded