Tpi H392096c 2000w 240/208v 96" Com

Item #: 0786520

Cat #: H392096C

UPC: 686334111850

$ 1104.84 EA
Company wide:
0 in stock
Documents & Guides
2000w 240/208v 96 In Commercial Hydronic Baseboard, Brown

Overview

2000w 240/208v 96 In Commercial Hydronic Baseboard, Brown
Also known as: 686334111850, H392096C, TPIH392096C

Specifications

Color: Brown
Wattage: 1500, 2000
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 96 in
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65