#6 Square Power Bit

Item #: 0786423

Cat #: IB16C

UPC: 781002818731

$ 26.98 EA
Company wide:
37 in stock
Documents & Guides
Power Bit, #6 Square, Point Size: #1, Length: 6", Includes: (2) Bits.

Overview

Power Bit, #6 Square, Point Size: #1, Length: 6", Includes: (2) Bits.

Square Drive Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. These bits feature a slightly tapered square shape which holds on to the screw for 1-handed driving and deliver high torque while reducing camout. They are heat treated to prevent wear and provide maximum durability.

Also known as: 781002818731, IB16C, DOTIB16C

Specifications

Length: 6 in
Length: 6 in