Tpi H391048c 1000w 240/208v 48" Com

Item #: 0786403

Cat #: H391048C

UPC: 686334111744

$ 717.83 EA
Company wide:
0 in stock
Documents & Guides
1000w 240/208v 48 In Commercial Hydronic Baseboard, Brown

Overview

1000w 240/208v 48 In Commercial Hydronic Baseboard, Brown
Also known as: 686334111744, H391048C, TPIH391048C

Specifications

Wattage: 750, 1000
Color: Brown
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: Brown
Length: 48 in
Standards: California Proposition 65