Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 600 x 155mm

Item #: 0786395

Cat #: LWC236016

UPC: 783510110338

$ 519.23 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 600 x 155mm, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 600 x 155mm, Steel/Light Gray

When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110338, LWC236016, HOFLWC236016

Features & Benefits

  • Metric dimensions
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover and door
  • Hardware kit includes panel mounting screws and grounding hardware
  • Removable hinged door
  • Self-grounding, slotted quarter-turn latches
  • Door opens 180 degrees

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Material: Steel
Height: 0.470 in
Width: 23.620 in
Depth: 6.100 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Material: Steel
Width: 23.620 in
Finish: Powder Coated
Color: Light Gray
Height: 0.470 in
Depth: 6.100 in