Positioning Strap 7 ft

Item #: 0786388

Cat #: KG5295-7L

UPC: 092644521102

$ 139.42 EA
Company wide:
0 in stock
Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot, Made of 6-ply, 1-3/4-Inch (44 mm) wide Klein-Kord«, an exceptionally strong, flexible fabric

Overview

Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot, Made of 6-ply, 1-3/4-Inch (44 mm) wide Klein-Kord«, an exceptionally strong, flexible fabric
Also known as: 092644521102, KG5295-7L, KLEKG52957L

Specifications

Length: 7 ft
Standards: California Proposition 65
Length: 7 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)