Mercmaster Jr 100w 120v Hps

Item #: 0786352

Cat #: MBL100120

UPC: 781381463225

Call for price
Company wide:
0 in stock
Documents & Guides
Mercmaster Jr. Unilets Ballast Body, Lamp Type: 100 Wtt S54 Medium High Pressuresodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Ballast Body And Mounting Hood,fixture Wattage: 115 Wtt, Amperage Rating: 1.1 Amp Starting, 1 Amp Operating, Length: 7 In, Width: 7 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Rmbient Temperature Range: 25 Deg C, Temperature Range: 261 - 280 Deg C, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency:60 Hz, Standard: Ul 1598, 1598a, 844, E10444, For Use With Mounting Hoods Or Anyv-51 Series Mounting Hood And With Refractor Or Globe

Overview

Mercmaster Jr. Unilets Ballast Body, Lamp Type: 100 Wtt S54 Medium High Pressuresodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Ballast Body And Mounting Hood,fixture Wattage: 115 Wtt, Amperage Rating: 1.1 Amp Starting, 1 Amp Operating, Length: 7 In, Width: 7 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Rmbient Temperature Range: 25 Deg C, Temperature Range: 261 - 280 Deg C, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency:60 Hz, Standard: Ul 1598, 1598a, 844, E10444, For Use With Mounting Hoods Or Anyv-51 Series Mounting Hood And With Refractor Or Globe
Also known as: 781381463225, MBL100120, APPMBL100120

Specifications

Type: Ballast Body
Type: Ballast Body