
Magnetic F-Can Ballast, Metal Halide, 100W, 120-277V
Item #: 0786337
Cat #: 72C5381-NP-001
UPC: 781087025277
Call for price
Company wide:
0
in stock
Documents & Guides
Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M100, ANSI Code: M90/M140
Overview
Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M100, ANSI Code: M90/M140
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025277, 72C5381-NP-001, ADV72C5381NP001 **
Specifications
| Type: | Pulse Start, F-Can |
| ANSI Code: | M140, M90 |
| Wattage: | 100 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start, F-Can |
| Wattage: | 100 |
| Volts AC Range: | 120 - 277 |
| ANSI Code: | M140, M90 |
| Light Technology: | HID |