1 In X-prf Flex Cplg 15 In Lg

Item #: 0786309

Cat #: EXLK315

UPC: 781381328555

$ 1007.16 EA
Company wide:
0 in stock
Documents & Guides
1 In X-prf Flex Cplg 15 In Lg

Overview

1 In X-prf Flex Cplg 15 In Lg
Also known as: 781381328555, EXLK315, APPEXLK315

Specifications

Diameter: 1 in
Diameter: 1 in