STRIPLIGHTS

Item #: 0786300

Cat #: C 2 17 MVOLT

UPC: 745972173610

Company wide:
0 in stock
Documents & Guides

Overview

STRIPLIGHTS
Also known as: 745972173610, C 2 17 MVOLT, LITC217MVOLTGEB10

Specifications

Type: 2-Lamp, General Purpose Strip Light
Length: 2 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp, General Purpose Strip Light
Color: White
Light Technology: Fluorescent
Length: 2 ft
Material: Steel
Volts AC Range: 120 - 277