Butt-Splice Kit, Black

Item #: 0786296

Cat #: 11301-701

UPC: 703957235081

$ 16.90 EA
Company wide:
22 in stock
Documents & Guides
Butt-Splice Kit, 0.38" Width, 1.5" Height, 5" Length, Black

Overview

Butt-Splice Kit, 0.38" Width, 1.5" Height, 5" Length, Black

Connect two sections of runway end-to-end.

Also known as: 703957235081, 11301-701, CPI11301701

Specifications

Width: 0.380 in
Color: Black
Length: 5 in
Height: 1.5 in
Width: 0.380 in
Length: 5 in
Color: Black
Height: 1.5 in