5A, 1P, 90-265V, 48VDC, DM Slimline Power Supply

Item #: 0786174

Cat #: DM14805S

UPC: 047503000281

Company wide:
0 in stock
5 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 265V AC. Rated Output Voltage: 48V DC. Rated Output Current: 5 Amp (240 Watts).

Overview

5 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 265V AC. Rated Output Voltage: 48V DC. Rated Output Current: 5 Amp (240 Watts).
Also known as: 047503000281, DM14805S, ACMDM14805S

Specifications

Amps: 5
Volts DC: 48
Type: Power Supply
Phase: 1
Volts AC Range: 90 - 265
Amps: 5
Type: Power Supply
Volts AC Range: 90 - 265
Volts DC: 48
Phase: 1