2.5-2.1A, 1P, 90-264V, 48VDC, DM Power Supply

Item #: 0786170

Cat #: DM1-48025-S

UPC: 047503000267

Company wide:
0 in stock
2.5 - 2.1 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 264V AC. Rated Output Voltage: 48V DC. Rated Output Current: 2.5 - 2.1 (120 Watts).

Overview

2.5 - 2.1 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 264V AC. Rated Output Voltage: 48V DC. Rated Output Current: 2.5 - 2.1 (120 Watts).

DIN-Rail, Power Supply, 120W 48V 1PH, Slim Line Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models. All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools DC power now comes in a smaller package Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet Universal input eliminates voltage gaps for full product application versatility

Also known as: 047503000267, DM1-48025-S, ACMDM148025S

Specifications

Volts DC: 48
Type: Power Supply
Phase: 1
Amps: 2.500
Volts AC Range: 90 - 264
Volts DC: 48
Phase: 1
Volts AC Range: 90 - 264
Type: Power Supply
Amps: 2.500