Disconnect, Non-Fused, 600A, 3P, 600VAC, Terminal Bolt Included

Item #: 0786132

Cat #: OT600U03

UPC: 417019264109

$ 3506.65 EA
Company wide:
2 in stock
Documents & Guides
Non-Fused Disconnect Switch. 600 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

Overview

Non-Fused Disconnect Switch. 600 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12mm Shafts and Handles. Does not include Lug Kit.

3-pole, front operated, base mounted non-fusible diconnect switch, handle and shaft are not included, terminal bolt kit included

Also known as: 417019264109, OT600U03, ABBOT600U03

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 600
Type: Disconnect Switch, Non-Fused
Poles: 3
Amps: 600
Phase: 3
Mounting: Base, DIN Rail