Cable Tie, Miniature, 11" Long, Black, 50lb Rating, 1000/PK

Item #: 0786124

Cat #: TY253MX

UPC: 786210715049

$ 0.69 EA
Company wide:
4,000 in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Length: 11" (280 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 1000

Overview

Screw Mount Cable Tie, Non-Releasable, Length: 11" (280 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 1000

Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Also known as: 786210715049, TY253MX, THBTY253MX, Solar Tie

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Black
Material: Nylon