
$ 3.81 EA
Company wide:
0
in stock
Documents & Guides
Mounting Base, Cable Type: Heavy Duty, Weather-Resistant. Length: 1.125". Width: 0.75". Mount: Screw. Color: Black. Package Quantity: 25. 25=1
Overview
Mounting Base, Cable Type: Heavy Duty, Weather-Resistant. Length: 1.125". Width: 0.75". Mount: Screw. Color: Black. Package Quantity: 25. 25=1
Weather-resistant nylon mounting base for use with lashing ties
Also known as: 786210806419, TC5357, THBTC5357, saddles
Specifications
| Width: | 3/4 in |
| Length: | 1.125 in |
| Color: | Black |
| Mounting: | 1/4 in Screw |
| Width: | 3/4 in |
| Color: | Black |
| Length: | 1.125 in |
| Mounting: | 1/4 in Screw |