Terminal Strip, Shorting Block, 12-Pole, 22-6 AWG

Item #: 0786114

Cat #: 89-513

UPC: 783250895137

$ 154.89 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Terminal Strip; Wire Size: 22 - 6 Awg; Spacing: 0.625 In; Amperage Rating: 60 Amp; Voltage Rating: 600 V; Material: Nickle-plated Brass; Number Of Circuits: 12; Torque Rating: 20 In-lb; Terminal Screw Size: 12

Overview

Ideal; Terminal Strip; Wire Size: 22 - 6 Awg; Spacing: 0.625 In; Amperage Rating: 60 Amp; Voltage Rating: 600 V; Material: Nickle-plated Brass; Number Of Circuits: 12; Torque Rating: 20 In-lb; Terminal Screw Size: 12
Also known as: 783250895137, 89-513, IDE89513

Specifications

Standards: California Proposition 65
Standards: California Proposition 65