Tamper Resistant Receptacle, 15A, 125V, Midnight

Item #: 0786067

Cat #: SCRS-15-TR-MN

UPC: 027557618304

$ 37.80 EA
Company wide:
75 in stock
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Midnight, Designer Style, 60 Hz ***Wall Plate Sold Separately***

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Midnight, Designer Style, 60 Hz ***Wall Plate Sold Separately***

Claro, Satin, Tamper-resistant receptacle, 125V/15A in midnight

Also known as: 027557618304, SCRS-15-TR-MN, LUTSCRS15TRMN

Specifications

Mounting: Insert
Color: Midnight
Type: GFCI Receptacles
Amps: 15
Volts AC: 125
Mounting: Insert
Type: GFCI Receptacles
Volts AC: 125
Color: Midnight
Amps: 15