Disconnect Switch, Pistol Handle Shaft, 6 x 265 mm

Item #: 0786059

Cat #: OXP6X265

UPC: 417019424381

$ 26.08 EA
Company wide:
27 in stock
Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.

OXP6X265 SHAFT for pistol handle

Also known as: 417019424381, OXP6X265, ABBOXP6X265

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 10.430 in
Diameter: 6 mm
Length: 10.430 in
Type: Accessories, Shaft