Conduit Body Cover, 2", Stamped Aluminum

Item #: 0786058

Cat #: SCV-5

UPC: 042269400900

$ 29.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Stamped Aluminum, 2 Inch, For Threaded and Set Screw Conduit Bodies

Overview

Conduit Body Cover, Stamped Aluminum, 2 Inch, For Threaded and Set Screw Conduit Bodies

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269400900, SCV-5, RDTSCV5

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in