Reflector Trim, 8", Clear Reflector/White Trim

Item #: 0786054
Cat #: 8501CL/WH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Reflector Trim, 8 in, Clear Reflector/White Trim

Overview

Reflector Trim, 8 in, Clear Reflector/White Trim
Also known as: 8501CL/WH, ETE8501CLWH

Specifications

Diameter: 8 in
Color: White, Clear Alzak
Type: Trim, Reflector
Diameter: 8 in
Type: Trim, Reflector
Color: White, Clear Alzak

Customer Reviews

No reviews for this product
(0)