Contact Block, Plastic, Screw Clamp, 1NO Contact, 22.5mm

Item #: 0786018

Cat #: M22-K10

UPC: 786685278001

$ 13.27 EA
Company wide:
381 in stock
Contact Block, Plastic, Back Mount, Screw Clamp, 1 Normally Open, Contact, 22.5mm

Overview

Contact Block, Plastic, Back Mount, Screw Clamp, 1 Normally Open, Contact, 22.5mm

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685278001, M22-K10, CUTM22K10

Specifications

Type: Contact Block, 1 N.O.
Amps: 10
Size: 22.5 mm
Family / Style: M22
Volts DC: 600
Mounting: Front
Color: Black
Poles: 1
Material: Plastic
Volts AC: 600
Type: Contact Block, 1 N.O.
Size: 22.5 mm
Volts DC: 600
Color: Black
Material: Plastic
Amps: 10
Family / Style: M22
Mounting: Front
Poles: 1
Volts AC: 600