9x4x3 ENCLOSURE LIFT-OFF SCR CVR

Item #: 0786014

Cat #: AM943SF

UPC: 085339910107

$ 62.29 EA
Company wide:
0 in stock
Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=8.26", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray Mounting:Stainless steel feet fastened with bolts through walls

Overview

Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=8.26", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray Mounting:Stainless steel feet fastened with bolts through walls
Also known as: 085339910107, AM943SF, ALLAM943SF

Specifications

No Specifications Available