Flexible Steel Mandrel, for 3" Duct

Item #: 0785943

Cat #: 08021800

UPC: 781727107608

Company wide:
0 in stock
Documents & Guides
Flexible Steel Mandrel, Duct Size: 3", Body Length: 11.25", Maximum O.D.: 2.75"

Overview

Flexible Steel Mandrel, Duct Size: 3", Body Length: 11.25", Maximum O.D.: 2.75"
Also known as: 781727107608, 08021800, COD08021800

Specifications

Type: Mandrels
Type: Mandrels