Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum

Item #: 0785901

Cat #: MALB-10

UPC: 042269396258

$ 1597.72 EA
Company wide:
0 in stock
Documents & Guides
Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum

Overview

Mogul Pulling Elbow, Type LB, 4", Cover/Gasket, Aluminum

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269396258, MALB-10, RDTMALB10

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum