Tamper Resistant Receptacle, 15A, 125V, Palladium

Item #: 0785836

Cat #: SCRS-15-TR-PD

UPC: 027557618410

Company wide:
0 in stock
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Palladium, Designer Style, Satin Wall Plate Finish, 60 Hz

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Palladium, Designer Style, Satin Wall Plate Finish, 60 Hz

Claro, Satin, Tamper-resistant receptacle, 125V/15A in palladium

Also known as: 027557618410, SCRS-15-TR-PD, LUTSCRS15TRPD

Specifications

Mounting: Insert
Type: GFCI Receptacles
Amps: 15
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: GFCI Receptacles
Color: Palladium