Lrg Type1 Freestand Enc

Item #: 0785822

Cat #: A84N3624FSLP

UPC: 783510137366

$ 3577.83 EA
Company wide:
0 in stock
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 84.00x36.00x24.00, Material/finish: Steel/gray

Overview

Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 84.00x36.00x24.00, Material/finish: Steel/gray

Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.

Also known as: 783510137366, A84N3624FSLP, HOFA84N3624FSLP

Features & Benefits

  • Enclosure back is 12 gauge for increased stiffness
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models

Specifications

Depth: 24 in
Color: Light Gray
Height: 84 in
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in
Finish: Powder Coated
Weight: 255 lb
Depth: 24 in
Height: 84 in
Width: 36 in
Weight: 255 lb
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated