2
more

Transformer, Machine Tool, 1kVA, 230/460-115, Open
Item #: 0785769
Cat #: 9T58K0052
UPC: 783173151105
$ 555.02 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Also known as: 783173151105, 9T58K0052, ABB9T58K0052
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 240/480, 220/440, 230/460 |