M12 Cordless Tool Kit

Item #: 0785753

Cat #: 2498-24

UPC: 045242272266

Call for price
Company wide:
0 in stock
Documents & Guides
M12 Kit, Cordless Tool Kit, Includes: Drill/Driver (2407-20), 1/4" Hex Impact Driver (2462-20), Hackzall (2420-20), Work Light (49-24-0145), (2) M12 Lithium Batteries, 30 Minute Charger (48-59-2401), (2) Hackzall Blades & Contractor Bag

Overview

M12 Kit, Cordless Tool Kit, Includes: Drill/Driver (2407-20), 1/4" Hex Impact Driver (2462-20), Hackzall (2420-20), Work Light (49-24-0145), (2) M12 Lithium Batteries, 30 Minute Charger (48-59-2401), (2) Hackzall Blades & Contractor Bag

The (2498-24) M12™ cordless REDLITHIUM™ 4 tool Combo kit includes the 3/8 in. drill driver (2410-20), 1/4 in. hex impact driver (2450-20), Hackzall® reciprocating saw (2420-20), and work light (49-24-0145). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.

Also known as: 045242272266, 2498-24, MIL249824

Features & Benefits

  • M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
  • M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs of torque at only 2.3 lbs. and 0 to 2000 RPM for fast driving
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs and 11 in. for quick cutting in tight spaces
  • M12™ Work light features a 90-degree rotating head and an integrated magnet for hands-free use in a compact package

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12