SHRNK-WRP 1" SERV

Item #: 0785724

Cat #: DASLB-3

UPC: 042269810815

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
RED DASLB-3 SHRNK-WRP 1" SERV

Overview

RED DASLB-3 SHRNK-WRP 1" SERV

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269810815, DASLB-3, RDTDASLB3

Specifications

Type: Type LB
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in